MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity
This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle
7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant.
Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring.
7300-P Medium Series bearings are available in bore sizes from 10mm o 200 mm. They can accommodate very heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.
Bearing Type
Unmounted, Angular Contact
Enclosure
Open
No. of Rows
Single
Row Type
1
Radial Internal Clearance Specification
Normal Clearance
Temperature Range [Max]
450 °F
No. in Set
Duplex Set
Preload Level
Light
Seal Type
Unsealed
Origin
Single Row Angular Contact
Duplex Type
Single
Bearing Class
Normal / P0
Fillet Radius
2.5 mm
Snap Ring
No Snap Ring
Series
7300P
I.D.
3.35 in, 85 mm
Inner Ring Width
1.61 in, 41 mm
Limiting Speed - Oil
4500 rpm
Lubricant
Oil Preservative
Cage Material
Brass
O.D. Type
Cylindrical
Bore Type
Cylindrical
Ring Type
Solid Inner Ring and Solid Outer Ring
Static Load Rating
122 kN
Width
1.61 in, 41 mm
Precision
Standard
Static Load Rating [Max]
32100 lbf
icNumber
7699065
Capacity
Standard Capacity
O.D.
7.09 in, 180 mm
No. of Bearings
1
Internal Design
Universal Mounting
Cage
Machined Metal
Cage Type
Metal
Flush Ground
Yes
Radial Internal Clearance
Normal
Rolling Element
Ball
Inch/Metric
Metric
Rows of Balls
Single
Element Material
Bearing Steel
Material
Bearing Steel
Contact Angle
40 Degree
Locking Device
No Locking Device
Limiting Speed - Grease
3500 rpm
Ball Material
Steel
Precision Rating
ABEC 1
Precision Level
Standard (ABEC 1)
Dynamic Load Rating
148 kN
Seal Material
None
Outer Ring Width
1.61 in, 41 mm
Weight
11.222 LB
EAN or UPC
97741018029
We're here for you
with Service Centers across the country - We have your back