MRC Bearing Service
7318DU-BKE
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102127079
- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 1.69 in Width
- Bearing Steel Material
| I.D. | 3.54 in, 90 mm |
| Inner Ring Width | 1.69 in, 43 mm |
| Bore Type | Cylindrical |
| Cage Material | Phenolic |
| Outer Ring Width | 1.69 in, 43 mm |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 168 kN |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Static Load Rating | 150 kN |
| O.D. | 7.48 in, 190 mm |
| Width | 1.69 in, 43 mm |
| Rolling Element | Ball |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| No. of Bearings | 1 |
| Precision Rating | ABEC 1 |
| Contact Angle | 29 Degree |
| Preload Level | Light |
| Series | 7300 |
| Flush Ground | Yes |
| Weight | 11.707 LB |
| EAN or UPC | 97741018050 |
