MRC Bearing Service
7319PDU-BRZ
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102149478
| No. in Set | Duplex Set |
| Rows of Balls | Single |
| Inner Ring Width | 1.77 in, 45 mm |
| Bearing Type | Unmounted, Angular Contact |
| Fillet Radius | 2.5 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| No. of Bearings | 1 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Grease | 3100 rpm |
| Limiting Speed - Oil | 4000 rpm |
| Seal Material | None |
| Cage | Machined Metal |
| O.D. | 7.87 in, 200 mm |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| icNumber | 7699068 |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Duplex Type | Single |
| Capacity | Standard Capacity |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Row Type | 1 |
| Internal Design | Universal Mounting |
| Cage Type | Metal |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Preload Level | Light |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 168 kN |
| No. of Rows | Single |
| Series | 7300P |
| I.D. | 3.74 in, 95 mm |
| Contact Angle | 40 Degree |
| Temperature Range [Max] | 450 °F |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Width | 1.77 in, 45 mm |
| Cage Material | Brass |
| Precision Level | Standard (ABEC 1) |
| Flush Ground | Yes |
| Lubricant | Oil Preservative |
| Outer Ring Width | 1.77 in, 45 mm |
| Origin | Single Row Angular Contact |
| Static Load Rating [Max] | 37300 lbf |
| Snap Ring | No Snap Ring |
| Static Load Rating | 150 kN |
| Rolling Element | Ball |
| Weight | 15.217 LB |
| EAN or UPC | 97741018111 |
