MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7400-PJ and PJD Series bearings are similar to the 7200-PJ and 7300-PH Series but are heavier sectioned and are used for very heavy thrust loads or combined radial and thrust loads where thrust is predominant.
Element Material
Bearing Steel
No. in Set
Single Bearing
Outer Ring Width
0.83 in, 21 mm
Ball Material
Steel
Flush Ground
Yes
Static Load Rating
23.6 kN
Material
Bearing Steel
Capacity
Standard Capacity
Rolling Element
Ball
Row Type
1
Radial Internal Clearance Specification
Normal Clearance
Cage Type
Metal
Cage Material
Brass
O.D.
3.15 in, 80 mm
Cage
Machined Metal
Temperature Range [Max]
450 °F
Dynamic Load Rating
39.7 kN
Width
0.83 in, 21 mm
Precision Level
Standard (ABEC 1)
Inch/Metric
Metric
Inner Ring Width
0.83 in, 21 mm
Origin
Single Row Angular Contact
Contact Angle
40 Degree
Bearing Type
Unmounted, Angular Contact
Series
7400PJ
Snap Ring
No Snap Ring
Seal Material
None
icNumber
7695985
Locking Device
No Locking Device
O.D. Type
Cylindrical
No. of Rows
Single
Lubricant
Oil Preservative
Duplex Type
Single
I.D.
0.98 in, 25 mm
Enclosure
Open
Radial Internal Clearance
Normal
Static Load Rating [Max]
5510 lbf
Rows of Balls
Single
Precision
Standard
Limiting Speed - Grease
9200 rpm
Bearing Class
Class 6 / P6
Precision Rating
ABEC 3
Internal Design
Universal Mounting
Seal Type
Unsealed
No. of Bearings
1
Bore Type
Cylindrical
Preload Level
Light
Ring Type
Solid Inner Ring and Solid Outer Ring
Fillet Radius
1.5 mm
Limiting Speed - Oil
12000 rpm
Weight
1.332 LB
EAN or UPC
97741018333
We're here for you
with Service Centers across the country - We have your back