7400-PJ and PJD Series bearings are similar to the 7200-PJ and 7300-PH Series but are heavier sectioned and are used for very heavy thrust loads or combined radial and thrust loads where thrust is predominant.
MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
Static Load Rating
45.5 kN
Series
7400PJ
O.D.
4.33 in, 110 mm
Precision Level
Standard (ABEC 1)
O.D. Type
Cylindrical
Limiting Speed - Oil
7700 rpm
Bore Type
Cylindrical
Precision
Standard
Capacity
Standard Capacity
Rows of Balls
Single
Seal Material
None
Row Type
1
Bearing Class
Class 6 / P6
Outer Ring Width
1.06 in, 27 mm
I.D.
1.57 in, 40 mm
Cage Material
Brass
Precision Rating
ABEC 3
Static Load Rating [Max]
11000 lbf
Lubricant
Oil Preservative
Inner Ring Width
1.06 in, 27 mm
Limiting Speed - Grease
5400 rpm
Snap Ring
No Snap Ring
Width
1.06 in, 27 mm
Enclosure
Open
Inch/Metric
Metric
No. of Rows
Single
Origin
Single Row Angular Contact
Fillet Radius
2 mm
Dynamic Load Rating
70.2 kN
Preload Level
Light
Bearing Type
Unmounted, Angular Contact
Ring Type
Solid Inner Ring and Solid Outer Ring
No. in Set
Single Bearing
Seal Type
Unsealed
No. of Bearings
1
Locking Device
No Locking Device
Rolling Element
Ball
Material
Bearing Steel
Contact Angle
40 Degree
Cage Type
Metal
Ball Material
Steel
Temperature Range [Max]
450 °F
Flush Ground
Yes
Radial Internal Clearance Specification
Normal Clearance
Duplex Type
Single
Internal Design
Universal Mounting
Radial Internal Clearance
Normal
Cage
Machined Metal
icNumber
7695921
Element Material
Bearing Steel
Weight
2.97 LB
EAN or UPC
97741018401
We're here for you
with Service Centers across the country - We have your back