MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7400-PJ and PJD Series bearings are similar to the 7200-PJ and 7300-PH Series but are heavier sectioned and are used for very heavy thrust loads or combined radial and thrust loads where thrust is predominant.
Flush Ground
Yes
Rows of Balls
Single
Element Material
Bearing Steel
Inch/Metric
Metric
Seal Material
None
Seal Type
Unsealed
Inner Ring Width
1.22 in, 31 mm
Width
1.22 in, 31 mm
Bearing Type
Unmounted, Angular Contact
Cage Material
Brass
Duplex Type
Single
Static Load Rating
64 kN
Origin
Single Row Angular Contact
O.D. Type
Cylindrical
I.D.
1.97 in, 50 mm
Dynamic Load Rating
95.6 kN
Precision Rating
ABEC 3
No. of Rows
Single
Outer Ring Width
1.22 in, 31 mm
Precision
Standard
Row Type
1
Static Load Rating [Max]
16200 lbf
No. of Bearings
1
Material
Bearing Steel
Locking Device
No Locking Device
Limiting Speed - Oil
6400 rpm
No. in Set
Single Bearing
Limiting Speed - Grease
4900 rpm
Precision Level
Standard (ABEC 1)
Series
7400PJ
Fillet Radius
2 mm
Cage Type
Metal
Internal Design
Universal Mounting
O.D.
5.12 in, 130 mm
Temperature Range [Max]
450 °F
Enclosure
Open
Cage
Machined Metal
icNumber
7695988
Bearing Class
Class 6 / P6
Snap Ring
No Snap Ring
Rolling Element
Ball
Contact Angle
40 Degree
Preload Level
Light
Radial Internal Clearance
Normal
Ball Material
Steel
Radial Internal Clearance Specification
Normal Clearance
Lubricant
Oil Preservative
Bore Type
Cylindrical
Capacity
Standard Capacity
Ring Type
Solid Inner Ring and Solid Outer Ring
Weight
4.592 LB
EAN or UPC
97741018449
We're here for you
with Service Centers across the country - We have your back