MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7400-PJ and PJD Series bearings are similar to the 7200-PJ and 7300-PH Series but are heavier sectioned and are used for very heavy thrust loads or combined radial and thrust loads where thrust is predominant.
O.D.
6.3 in, 160 mm
Radial Internal Clearance Specification
Normal Clearance
Preload Level
Light
Series
7400PJ
Radial Internal Clearance
Normal
Width
1.46 in, 37 mm
O.D. Type
Cylindrical
No. of Rows
Single
Rows of Balls
Single
No. of Bearings
1
Ball Material
Steel
Precision
Standard
Origin
Single Row Angular Contact
Enclosure
Open
Precision Rating
ABEC 3
icNumber
7695861
Cage Material
Brass
Inch/Metric
Metric
No. in Set
Single Bearing
Static Load Rating [Max]
23800 lbf
Temperature Range [Max]
450 °F
Cage Type
Metal
Flush Ground
Yes
Ring Type
Solid Inner Ring and Solid Outer Ring
Lubricant
Oil Preservative
Bearing Type
Unmounted, Angular Contact
Precision Level
Standard (ABEC 1)
Snap Ring
No Snap Ring
Limiting Speed - Oil
4900 rpm
Bore Type
Cylindrical
Locking Device
No Locking Device
Cage
Machined Metal
Limiting Speed - Grease
3800 rpm
Rolling Element
Ball
Duplex Type
Single
Internal Design
Universal Mounting
Material
Bearing Steel
Row Type
1
Bearing Class
Class 6 / P6
Seal Type
Unsealed
Fillet Radius
2 mm
Capacity
Standard Capacity
Contact Angle
40 Degree
Static Load Rating
96.5 kN
I.D.
2.56 in, 65 mm
Seal Material
None
Inner Ring Width
1.46 in, 37 mm
Dynamic Load Rating
130 kN
Element Material
Bearing Steel
Outer Ring Width
1.46 in, 37 mm
Weight
8.636 LB
EAN or UPC
97741018524
We're here for you
with Service Centers across the country - We have your back