MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7400-PJ and PJD Series bearings are similar to the 7200-PJ and 7300-PH Series but are heavier sectioned and are used for very heavy thrust loads or combined radial and thrust loads where thrust is predominant.
Limiting Speed - Grease
2900 rpm
Static Load Rating
166 kN
Contact Angle
40 Degree
No. of Bearings
1
Material
Bearing Steel
I.D.
3.35 in, 85 mm
Lubricant
Oil Preservative
Origin
Single Row Angular Contact
Ball Material
Steel
O.D. Type
Cylindrical
Seal Material
None
Fillet Radius
3 mm
icNumber
7696682
Seal Type
Unsealed
Dynamic Load Rating
190 kN
Rows of Balls
Single
Rolling Element
Ball
Flush Ground
Yes
Element Material
Bearing Steel
Duplex Type
Single
Ring Type
Solid Inner Ring and Solid Outer Ring
Capacity
Standard Capacity
Row Type
1
Static Load Rating [Max]
41800 lbf
Preload Level
Light
Locking Device
No Locking Device
No. of Rows
Single
Series
7400PJ
Cage Material
Brass
No. in Set
Single Bearing
Bearing Type
Unmounted, Angular Contact
Bearing Class
Class 6 / P6
Temperature Range [Max]
450 °F
Precision
Standard
Bore Type
Cylindrical
Inch/Metric
Metric
Snap Ring
No Snap Ring
Radial Internal Clearance Specification
Normal Clearance
Inner Ring Width
2.05 in, 52 mm
Internal Design
Universal Mounting
O.D.
8.27 in, 210 mm
Enclosure
Open
Outer Ring Width
2.05 in, 52 mm
Radial Internal Clearance
Normal
Precision Rating
ABEC 3
Width
2.05 in, 52 mm
Limiting Speed - Oil
3800 rpm
Cage Type
Metal
Precision Level
Standard (ABEC 1)
Cage
Machined Metal
Weight
20.735 LB
EAN or UPC
97741018616
We're here for you
with Service Centers across the country - We have your back