Skip to content Skip to navigation menu
8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set

8224

8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Item #104015899
  • Single Row Angular Contact Bearing, 120 mm ID x 215 mm OD x 40 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set
8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Bearing, 120 mm ID x 215 mm OD x 40 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set

description

  • The PumPac 8000 Series consists of one 40" (A) and one 15" (B) bearings.
Precision Level Standard (ABEC 1)
Capacity Standard Capacity
No. in Set Duplex Set
Material Steel
O.D. 215 mm
Locking Device No Locking Device
Limiting Speed - Oil 3200 rpm
Temperature Range [Max] 450 °F
Lubricant Oil Preservative
Limiting Speed - Grease 2200 rpm
Bore Type Round Bore
Width 40.000 mm
Contact Angle 40° & 15°
Rows of Balls Single
Dynamic Load Rating 44700 lbf
Origin Single Row Angular Contact
Cage Type Metal
Radial Internal Clearance Normal
Snap Ring No Snap Ring
I.D. 120 mm
Enclosure Open
Static Load Rating [Max] 55100 lbf
Fillet Radius 1 mm
Preload Level None
O.D. Type Straight
Inner Ring Width 40 mm
Radial Internal Clearance Specification Normal Clearance
Ball Material Steel
Inch/Metric Metric Bore
Cage Material Brass/Bronze
Outer Ring Width 40 mm
Seal Material None
icNumber 7699064
Bearing Type Angular Contact
Precision Standard
Seal Type Unsealed
Weight 11.354 LB
EAN or UPC 97741018791
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison