- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.81 in Width
- Bearing Steel Material
description
- The PumPac 8000 Series consists of one 40" (A) and one 15" (B) bearings.
| Cage Material | Brass |
| Inner Ring Width | 1.81 in, 46 mm |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 6700 rpm |
| Element Material | Bearing Steel |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 40°: 60.5 kN, 15°: 48.8 kN |
| Static Load Rating | 40°: 45.5 kN, 15°: 33.5 kN |
| Rows of Balls | Single |
| O.D. | 3.54 in, 90 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Normal Axial Clearance |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Unmounted, Angular Contact |
| Static Load Rating [Max] | 10200 lbf |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Flush Ground | Yes |
| Contact Angle | 40 Degree, 15 Degree |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.81 in, 46 mm |
| Series | 8300 |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| No. of Bearings | 2 |
| Cage Type | Metal |
| I.D. | 1.57 in, 40 mm |
| Ball Material | Steel |
| Precision Rating | ABEC 3 |
| Enclosure | Open |
| Rolling Element | Ball |
| Fillet Radius | 1 mm |
| Precision | Standard |
| Seal Type | Unsealed |
| Limiting Speed - Oil | 9000 rpm |
| Row Type | 2 |
| Temperature Range [Max] | 450 °F |
| Width | 1.81 in, 46 mm |
| Radial Internal Clearance | Normal |
| Weight | 3.2 LB |
| EAN or UPC | 97741018807 |

