- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 4.13 in Width
- Bearing Steel Material
| Contact Angle | 40 Degree, 15 Degree |
| Outer Ring Width | 4.13 in, 105 mm |
| Material | Bearing Steel |
| Width | 4.13 in, 105 mm |
| Cage Material | Brass |
| Flush Ground | Yes |
| I.D. | 2.76 in, 70 mm |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Bearing Type | Unmounted, Angular Contact |
| Static Load Rating | 40°: 134 kN, 15°: 93 kN |
| No. of Bearings | 3 |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Row Type | 3 |
| O.D. | 5.91 in, 150 mm |
| Element Material | Bearing Steel |
| Inner Ring Width | 4.13 in, 105 mm |
| Dynamic Load Rating | 40°: 148 kN, 15°: 121 kN |
| Preload Level | Normal Axial Clearance |
| Series | 8300 |
| O.D. Type | Cylindrical |
| Weight | 18.5 LB |
| EAN or UPC | 97741134477 |

