- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.76 in Width
- Bearing Steel Material
description
- The PumPac 8000-BB series consists of two 15" (B) bearings.
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Seal Material | None |
| Enclosure | Open |
| Width | 2.76 in, 70 mm |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 2.76 in, 70 mm |
| Rolling Element | Ball |
| Cage Type | Metal |
| No. of Bearings | 2 |
| Limiting Speed - Grease | 4500 rpm |
| Temperature Range [Max] | 450 °F |
| Fillet Radius | 2 mm |
| Preload Level | Normal Axial Clearance |
| Precision | Standard |
| Static Load Rating | 190 kN |
| Contact Angle | 15 degree |
| Row Type | 2 |
| Static Load Rating [Max] | 42700 lbf |
| Dynamic Load Rating | 199 kN |
| Lubricant | Oil Preservative |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Cage Material | Brass |
| Flush Ground | Yes |
| Material | Bearing Steel |
| No. in Set | Duplex Set |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Inner Ring Width | 2.76 in, 70 mm |
| Precision Rating | ABEC 3 |
| Capacity | Standard Capacity |
| Origin | Single Row Angular Contact |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Series | 8300 |
| I.D. | 2.76 in, 70 mm |
| O.D. | 5.91 in, 150 mm |
| Limiting Speed - Oil | 6300 rpm |
| Weight | 13.426 LB |
| EAN or UPC | 97741018906 |

