Skip to content Skip to navigation menu
Cylindrical Bore Angular Contact Ball Bearing

8317

Cylindrical Bore Angular Contact Ball Bearing
Item #100760773
  • Unmounted, Angular Contact Bearing
  • 3.35 in Inner Diameter
  • 7.09 in Outer Diameter
  • 3.23 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 3.23 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unmounted, Angular Contact Bearing
  • 3.35 in Inner Diameter
  • 7.09 in Outer Diameter
  • 3.23 in Width
  • Bearing Steel Material

description

  • The PumPac 8000 Series consists of one 40" (A) and one 15" (B) bearings.
Width 3.23 in, 82 mm
Cage Type Metal
Capacity Standard Capacity
Temperature Range [Max] 450 °F
Lubricant Oil Preservative
Rolling Element Ball
O.D. 7.09 in, 180 mm
Bearing Type Unmounted, Angular Contact
icNumber 7699065
Element Material Bearing Steel
Radial Internal Clearance Normal
Fillet Radius 1 mm
I.D. 3.35 in, 85 mm
Rows of Balls Single
Seal Type Unsealed
Bore Type Cylindrical
Preload Level Normal Axial Clearance
Outer Ring Width 3.23 in, 82 mm
No. of Bearings 2
O.D. Type Cylindrical
Contact Angle 40 Degree, 15 Degree
Limiting Speed - Grease 3200 rpm
Precision Level Standard (ABEC 1)
Row Type 2
Precision Rating ABEC 3
Snap Ring No Snap Ring
Flush Ground Yes
Cage Material Brass
Origin Single Row Angular Contact
Limiting Speed - Oil 4300 rpm
Enclosure Open
Static Load Rating [Max] 41800 lbf
Inner Ring Width 3.23 in, 82 mm
Inch/Metric Metric
Dynamic Load Rating 40°: 186 kN, 15°: 174 kN
No. in Set Duplex Set
Radial Internal Clearance Specification Normal Clearance
Precision Standard
Seal Material None
Series 8300
Static Load Rating 40°: 186 kN, 15°: 146 kN
Material Bearing Steel
Locking Device No Locking Device
Ball Material Steel
Weight 22.567 LB
EAN or UPC 97741018951
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison