Skip to content Skip to navigation menu
8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set

8319

8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Item #100757145
  • Single Row Angular Contact Bearing, 95 mm ID x 200 mm OD x 45 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set
8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Bearing, 95 mm ID x 200 mm OD x 45 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set

description

  • The PumPac 8000 Series consists of one 40" (A) and one 15" (B) bearings.
Cage Material Brass/Bronze
Static Load Rating [Max] 51300 lbf
No. in Set Duplex Set
icNumber 7699068
Temperature Range [Max] 450 °F
Precision Standard
Enclosure Open
O.D. 200 mm
Radial Internal Clearance Normal
Locking Device No Locking Device
Bearing Type Angular Contact
Origin Single Row Angular Contact
Contact Angle 40° & 15°
Dynamic Load Rating 44700 lbf
Ball Material Steel
Inner Ring Width 45 mm
Lubricant Oil Preservative
Fillet Radius 1 mm
Radial Internal Clearance Specification Normal Clearance
Material Steel
Preload Level None
Precision Level Standard (ABEC 1)
I.D. 95 mm
Rows of Balls Single
Bore Type Round Bore
Limiting Speed - Grease 2800 rpm
Inch/Metric Metric Bore
Limiting Speed - Oil 3800 rpm
Cage Type Metal
Snap Ring No Snap Ring
Seal Type Unsealed
Outer Ring Width 45 mm
Seal Material None
Width 45.000 mm
O.D. Type Straight
Capacity Standard Capacity
Weight 30.391 LB
EAN or UPC 97741018999
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison