Skip to content Skip to navigation menu
8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set

8322

8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Item #100760786
  • Single Row Angular Contact Bearing, 110 mm ID x 240 mm OD x 50 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set
8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Bearing, 110 mm ID x 240 mm OD x 50 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set

description

  • The PumPac 8000 Series consists of one 40" (A) and one 15" (B) bearings.
Radial Internal Clearance Normal
Material Steel
O.D. Type Straight
No. in Set Duplex Set
Cage Material Brass/Bronze
Preload Level None
Temperature Range [Max] 450 °F
Limiting Speed - Oil 3200 rpm
Rows of Balls Single
Capacity Standard Capacity
Ball Material Steel
Bore Type Round Bore
Inner Ring Width 50 mm
Enclosure Open
Origin Single Row Angular Contact
Lubricant Oil Preservative
Limiting Speed - Grease 2200 rpm
Snap Ring No Snap Ring
Cage Type Metal
Width 50.000 mm
Bearing Type Angular Contact
Fillet Radius 2.5 mm
Outer Ring Width 50 mm
I.D. 110 mm
Precision Standard
Precision Level Standard (ABEC 1)
Inch/Metric Metric Bore
O.D. 240 mm
Radial Internal Clearance Specification Normal Clearance
Seal Material None
Locking Device No Locking Device
Contact Angle 40° & 15°
Seal Type Unsealed
Weight 51.059 LB
EAN or UPC 97741019033
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison