- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Static Load Rating [Max] | 1800 lbf |
| icNumber | 7701320 |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 8500 rpm |
| Preload Level | None |
| Rolling Element | Ball |
| Lubricant | Polyurea Base |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 250 °F |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Temperature Range [Min] | -22 °F |
| O.D. | 2.05 in, 52 mm |
| Ball Material | Steel |
| Internal Clearance | C3 |
| Dynamic Load Rating | 3150 lbf |
| Contact Angle | 0° |
| Cage Material | Bearing Steel |
| Enclosure | Seal On One Side |
| Seal Type | Contact Seals |
| Outer Ring Width | 0.59 in, 15 mm |
| Limiting Speed | 8500 rpm |
| No. in Set | Single Bearing |
| Precision | Standard |
| Seal Material | Rubber |
| Rows of Balls | Single |
| Width | 0.63 in, 15.9 mm |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Wide Inner Ring |
| Inner Ring Width | 0.6 in, 15.2 mm |
| Row Type | 1 |
| Fillet Radius | 0.04 in |
| I.D. | 0.98 in, 25 mm |
| Weight | 0.294 LB |
| EAN or UPC | 97741019132 |

