- Wide Inner Ring Bearing, 8 mm ID x 22 mm OD x 0.406" Wide, One Seal, One Shield (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Locking Device | No Locking Device |
| icNumber | 7701341 |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial |
| Fillet Radius | 0.012 in |
| Dynamic Load Rating | 746 lbf |
| Rows of Balls | Single |
| Precision | Standard |
| Seal Material | Rubber |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 8 mm |
| I.D. | 8 mm |
| Cage Material | Steel |
| O.D. Type | Straight |
| Material | Steel |
| Width | 10.312 mm |
| Temperature Range [Max] | 250 °F |
| Origin | Wide Inner Ring |
| Capacity | Standard Capacity |
| Limiting Speed | 23000 rpm |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Enclosure | Single Seal, Single Shield |
| Inner Ring Width | 0.386 in |
| Limiting Speed - Grease | 23000 rpm |
| Cage Type | Metal |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Lubricant | Polyurea Base |
| Temperature Range [Min] | -22 °F |
| Static Load Rating [Max] | 308 lbf |
| O.D. | 22 mm |
| Preload Level | None |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Weight | 0.049 LB |
| EAN or UPC | 97741019262 |

