- Deep Groove Bearing
- 0.32 in Inner Diameter
- 0.94 in Outer Diameter
- 0.5 in Width
- Bearing Steel Material
features
- Nitrile rubber sealed deep groove ball bearings designed to replace old felt sealed deep groove ball bearing designs
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 746 lbf |
| Lubricant | Grease |
| Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 23000 rpm |
| Precision | Standard |
| Bearing Type | Deep Groove |
| Preload Level | None |
| Seal Type | Contact Seals |
| O.D. Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.32 in, 8 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.5 in, 12.6 mm |
| Ball Material | Steel |
| Fillet Radius | 0.012 in |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Limiting Speed | 23000 rpm |
| Static Load Rating [Max] | 321 lbf |
| Origin | Wide Inner Ring |
| Width | 0.5 in, 12.6 mm |
| Rows of Balls | Single |
| Element Material | Bearing Steel |
| Enclosure | Seal on Both Sides |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Temperature Range [Max] | 250 °F |
| Contact Angle | 0° |
| Temperature Range [Min] | -22 °F |
| Cage Material | Bearing Steel |
| Seal Material | Rubber |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| I.D. | 0.32 in, 8 mm |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7701311 |
| Cage Type | Metal |
| Bore Type | Cylindrical |
| O.D. | 0.94 in, 24 mm |
| Row Type | 1 |
| Weight | 0.055 LB |
| EAN or UPC | 97741019378 |

