- Wide Inner Ring Bearing, 35 mm ID x 72 mm OD x 0.984" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Nitrile rubber sealed deep groove ball bearings designed to replace old felt sealed deep groove ball bearing designs
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.04 in |
| Material | Steel |
| Width | 24.994 mm |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Polyurea Base |
| O.D. Type | Straight |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Dynamic Load Rating | 5730 lbf |
| I.D. | 35 mm |
| Cage Material | Steel |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial |
| Enclosure | Double Sealed |
| Preload Level | None |
| Seal Type | Contact Seals |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 6300 rpm |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 17 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 3440 lbf |
| Contact Angle | 0° |
| Inner Ring Width | 0.984 in |
| icNumber | 7698268 |
| Limiting Speed | 6300 rpm |
| Ball Material | Steel |
| Origin | Wide Inner Ring |
| O.D. | 72 mm |
| Seal Material | Rubber |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Weight | 0.764 LB |
| EAN or UPC | 97741019491 |

