- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.18 in Width
- Bearing Steel Material
| Fillet Radius | 0.08 in |
| Cage Material | Brass |
| icNumber | 7699062 |
| Dynamic Load Rating | 112 kN |
| Static Load Rating [Max] | 22000 lbf |
| Inner Ring Width | 1.18 in, 30 mm |
| No. of Bearings | 1 |
| Cage Type | Metal |
| Bore Type | Cylindrical |
| Locking Device | No Locking Device |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Seal Material | None |
| Origin | Single Row Angular Contact |
| I.D. | 3.54 in, 90 mm |
| Preload Level | Normal Axial Clearance |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Width | 1.18 in, 30 mm |
| Outer Ring Width | 1.18 in, 30 mm |
| Contact Angle | 29 Degree |
| Precision | Standard |
| Flush Ground | No |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| O.D. | 6.3 in, 160 mm |
| Rolling Element | Ball |
| Row Type | 1 |
| Precision Rating | ABEC 1 |
| Temperature Range [Max] | 450 °F |
| Lubricant | Oil Preservative |
| No. in Set | Duplex Set |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 98 kN |
| Bearing Type | Unmounted, Angular Contact |
| Seal Type | Unsealed |
| Series | 9200 |
| Weight | 6.149 LB |
| EAN or UPC | 97741019545 |

