- Unmounted, Angular Contact Bearing
- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 3.15 in Width
- Bearing Steel Material
description
- The 97000UP Series consists of a matched set of 9000 UPDT and 7000PDT flush ground bearings haveing a 40" contact angle. The 97000HP Series consist of a matched set of 9000HPDT (split outer ring) and 7000PDT flush ground bearings.
| Rows of Balls | Single |
| Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 8.46 in, 215 mm |
| Precision Rating | ABEC 1 |
| Rolling Element | Ball |
| Static Load Rating | 325 kN |
| Preload Level | Normal Axial Clearance |
| Ring Type | Split Inner Ring and Solid Outer Ring, Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Oil | 2800 rpm |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Grease | 2200 rpm |
| Origin | Single Row Angular Contact |
| Duplex Type | Tandem |
| Enclosure | Open |
| Outer Ring Width | 3.15 in, 80 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Series | 97200 |
| Locking Device | No Locking Device |
| Element Material | Bearing Steel |
| Lubricant | Oil Preservative |
| Cage Material | Brass |
| Seal Material | None |
| Width | 3.15 in, 80 mm |
| Fillet Radius | 1 mm |
| icNumber | 7702946 |
| Dynamic Load Rating | 270 kN |
| Cage | Machined Metal |
| Flush Ground | Yes |
| No. in Set | Duplex Set |
| Bore Type | Cylindrical |
| Inner Ring Width | 3.15 in, 80 mm |
| Precision | Standard |
| No. of Bearings | 2 |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 4.72 in, 120 mm |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Contact Angle | 40 Degree |
| Static Load Rating [Max] | 69700 lbf |
| Radial Internal Clearance | Normal |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Class | Normal / P0 |
| Row Type | 2 |
| Weight | 29.096 LB |
| EAN or UPC | 97741038836 |

