MRC Bearing Service
C2F012SS
SUPERSEDED TO SKF_118097721, MTRL - 118097721
Item #101169085
-
HACCP Friendly
- 3/4" Shaft, 3 17/32" Bolt Hole Spacing, Contact Seals, Setscrew Locking, Non-Relubricatable, Stainless Steel Insert
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- Stainless steel bolt hole insert
- 304 stainless steel double contact seal and flinger
| Dynamic Load Rating | 2380 lbf |
| Housing Length | 4 13/32 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bolt Size | 3/8 in |
| Shaft Dia. | 0.75 in |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Housing Height | 2 3/8 in |
| Housing Material | Composite |
| Bearing Insert | RRH1012BRR |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Length Through Bore | 1.22 in |
| Flange Type | 2-Bolt Flange |
| Overall Width | 1 15/32 in |
| Insert Type | Stainless Steel Insert |
| Outer Ring Size | 204 |
| Static Load Rating [Max] | 1470 lbf |
| Flange Thickness | 0.59375 in |
| Housing Width | 1 5/32 in |
| Style | 2-Bolt Flange |
| Bolt Hole Size | 29/64 in |
| Bolt Hole Spacing | 3 17/32 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Lubrication | Non-Relubricatable |
| Weight | 0.594 LB |
| EAN or UPC | 97741069403 |
-
HACCP Friendly

