- Flanged Bearing Unit
- 25.4 mm ID
- 39 mm Bearing Width
- Composite Housing Material
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- Stainless steel bolt hole insert
- 304 stainless steel double contact seal and flinger
| Housing Height | 2 3/4 in |
| Housing Material | Composite |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| O.D. | 124 mm |
| Housing Length | 4 7/8 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 29/32 in |
| Bearing Design | Non-Expansion |
| Overall Width | 1 17/32 in |
| Housing Width | 1 3/16 in |
| Type | Bearing Unit |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 3/8 in |
| Outer Ring Size | 205 |
| End Type | Open End |
| Bore Type | Round Bore |
| Lubricant | Food Compatible Grease |
| Shaft Dia. | 1 in |
| Insert Type | Stainless Steel Insert |
| Flange Thickness | 0.59375 in |
| Sealing | Rubber Flingers |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Bearing Insert | RRH1100BRR |
| Style | 2-Bolt Flange |
| Length Through Bore | 1.343 in |
| Static Load Rating [Max] | 1750 lbf |
| Duty | Normal-Duty |
| I.D. | 25.4 mm |
| Dynamic Load Rating | 2520 lbf |
| Bolt Hole Size | 29/64 in |
| Weight | 0.713 LB |
| EAN or UPC | 97741062275 |
-
HACCP Friendly


