- Flanged Bearing Unit
- 30.16 mm ID
- 42 mm Bearing Width
- Composite Housing Material
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- Stainless steel bolt hole insert
- 304 stainless steel double contact seal and flinger
| Housing Material | Composite |
| Lubrication | Non-Relubricatable |
| Length Through Bore | 1.5 in |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Bolt Size | 3/8 in |
| Bearing Type | Ball Bearing |
| Insert Type | Stainless Steel Insert |
| Outer Ring Size | 206 |
| Housing Height | 3 17/64 in |
| Bearing Insert | RRH1103BRR |
| Sealing | Rubber Flingers |
| O.D. | 143 mm |
| I.D. | 30.16 mm |
| Type | Bearing Unit |
| Inch/Metric | Inch |
| Shaft Dia. | 1.1875 in |
| Bolt Hole Spacing | 4 19/32 in |
| Overall Width | 1 21/32 in |
| Bolt Hole Size | 29/64 in |
| Flange Thickness | 0.59375 in |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Lubricant | Food Compatible Grease |
| Style | 2-Bolt Flange |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Static Load Rating [Max] | 2520 lbf |
| Bore Type | Round Bore |
| Dynamic Load Rating | 3510 lbf |
| Housing Length | 5 39/64 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| End Type | Open End |
| Housing Width | 1 9/32 in |
| Weight | 1.09 LB |
| EAN or UPC | 97741069410 |
-
HACCP Friendly


