MRC Bearing Service
C2F104SS
SUPERSEDED TO SKF_F2BC104-TPSS , MTRL - 119423843
Item #101169091
-
HACCP Friendly
- Flanged Bearing Unit
- 31.75 mm ID
- 42 mm Bearing Width
- Composite Housing Material
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- Stainless steel bolt hole insert
- 304 stainless steel double contact seal and flinger
| Shaft Dia. | 1.25 in |
| Bolt Hole Spacing | 5 1/8 in |
| Outer Ring Size | 207 |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Construction | One Piece |
| Lubricant | Food Compatible Grease |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Housing Length | 6 1/8 in |
| Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 3440 lbf |
| Housing Height | 3 25/32 in |
| Length Through Bore | 1.688 in |
| Style | 2-Bolt Flange |
| Housing Material | Composite |
| Insert Type | Stainless Steel Insert |
| Bore Type | Round Bore |
| Dynamic Load Rating | 4560 lbf |
| Sealing | Rubber Flingers |
| Bearing Insert | RRH1104BRR |
| Housing Width | 1 3/8 in |
| I.D. | 31.75 mm |
| Seal Type | Contact Seals |
| Flange Thickness | 21/32 in |
| Type | Bearing Unit |
| Overall Width | 1 53/64 in |
| O.D. | 143 mm |
| Lubrication | Non-Relubricatable |
| Bolt Hole Size | 35/64 in |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Weight | 1.654 LB |
| EAN or UPC | 97741068796 |
-
HACCP Friendly

