MRC Bearing Service
C2F107ZML
Marathon® Series ZMaRC® Coated 2-Bolt Flange Unit
Item #101508444
-
HACCP Friendly
- 1 7/16" Shaft Diameter Composite Two-Bolt Flange Unit
- ZMaRC-Coated Insert Bearing
- Eccentric Locking Collar Mounting
applications
- Food and beverage industry
features
- Corrosion-resistant
- Stainless steel bolt hole stiffeners
- Prelubricated for life
| Bearing Design | Non-Expansion |
| End Type | Closed End |
| Housing Length | 6 1/8 in |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 5 1/8 in |
| Mounted Unit Duty | Medium Duty |
| Lubrication | Non-Relubricatable |
| Inch/Metric | Inch |
| Shaft Dia. | 1.4375 in |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron - Polymer Coated |
| Flange Thickness | 1 53/64 in |
| Housing Height | 35/64 in |
| Seal Type | Sealed Insert Bearing |
| Bearing Insert | N/A |
| Weight | 1.587 LB |
| EAN or UPC | 97741127738 |
-
HACCP Friendly

