- 25 mm Shaft, 99 mm Bolt Hole Spacing, Contact Seals, Setscrew Locking, Non-Relubricatable, Stainless Steel Insert
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- Stainless steel bolt hole insert
- 304 stainless steel double contact seal and flinger
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Outer Ring Size | 205 |
| Flange Style | 2-Bolt |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 99 mm |
| Length Through Bore | 34.1 mm |
| Bolt Size | M10 |
| Duty | Normal-Duty |
| Insert Type | Stainless Steel Insert |
| Overall Width | 38.8 mm |
| End Type | Open End |
| Housing Width | 30 mm |
| Static Load Rating [Max] | 1750 lbf |
| Inch/Metric | Metric |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Dynamic Load Rating | 2520 lbf |
| Housing Length | 124 mm |
| Bearing Type | Ball Bearing |
| Flange Thickness | 15 mm |
| Bolt Hole Size | 11.5 mm |
| Lubrication | Non-Relubricatable |
| Housing Material | Composite |
| Style | 2-Bolt Flange |
| Bearing Insert | RRH25BRR |
| Housing Height | 70 mm |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 25 mm |
| Weight | 0.64 LB |
| EAN or UPC | 97741070645 |
-
HACCP Friendly


