- 40 mm Shaft, 143.7 mm Bolt Hole Spacing, Contact Seals, Setscrew Locking, Regreasable, Stainless Steel Insert
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- Stainless steel bolt hole insert
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Inch/Metric | Metric |
| Overall Width | 52 mm |
| Housing Construction | One Piece |
| Outer Ring Size | 208 |
| Flange Thickness | 14.3 mm |
| Housing Material | Composite |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 143.7 mm |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Bearing Design | Non-Expansion |
| Housing Length | 172.2 mm |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Shaft Dia. | 40 mm |
| Duty | Normal-Duty |
| Static Load Rating [Max] | 4270 lbf |
| Lubrication | Relubricatable |
| Housing Height | 115.9 mm |
| Insert Type | Stainless Steel Insert |
| Housing Width | 31.8 mm |
| Length Through Bore | 49.2 mm |
| Bolt Hole Size | 13.5 mm |
| Bolt Size | M12 |
| Dynamic Load Rating | 5550 lbf |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | RRH40BRR |
| Flange Style | 2-Bolt |
| Weight | 1.8 LB |
| EAN or UPC | 97741084253 |
-
HACCP Friendly


