- 20 mm Shaft, 63.5 mm Bolt Hole Spacing, Contact Seals, Setscrew Locking, Non-Relubricatable, Stainless Steel Insert
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Lubrication | Non-Relubricatable |
| Style | 4-Bolt Flange |
| Outer Ring Size | 204 |
| Dynamic Load Rating | 2380 lbf |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 15 mm |
| Insert Type | Stainless Steel Insert |
| Housing Material | Composite |
| End Type | Open End |
| Length Through Bore | 31 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Height | 86 mm |
| Bolt Hole Spacing | 63.5 mm |
| Overall Width | 37.3 mm |
| Bearing Insert | RRH20BRR |
| Shaft Dia. | 20 mm |
| Bolt Hole Size | 11.5 mm |
| Housing Width | 30 mm |
| Static Load Rating [Max] | 1470 lbf |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Housing Construction | One Piece |
| Housing Length | 86 mm |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Bolt Size | M10 |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Weight | 0.57 LB |
| EAN or UPC | 97741070669 |
-
HACCP Friendly


