- 35 mm Shaft, 92 mm Bolt Hole Spacing, Contact Seals, Setscrew Locking, Regreasable, ZMaRC® Coated Insert
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Overall Width | 46.4 mm |
| Flange Thickness | 17 mm |
| Outer Ring Size | 207 |
| Housing Material | Composite |
| Bolt Hole Size | 14 mm |
| Duty | Normal-Duty |
| Insert Type | ZMaRC® Coated Insert |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 46.4 mm |
| Static Load Rating [Max] | 3440 lbf |
| Lubrication | Relubricatable |
| Bearing Insert | RRZ35BRR |
| Bolt Hole Spacing | 92 mm |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Dynamic Load Rating | 5730 lbf |
| Housing Height | 118 mm |
| Bolt Size | M12 |
| Seal Type | Contact Seals |
| Housing Width | 35 mm |
| Shaft Dia. | 35 mm |
| End Type | Open End |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 118 mm |
| Inch/Metric | Metric |
| Flange Style | 4-Bolt |
| Weight | 1.62 LB |
| EAN or UPC | 97741071789 |
-
HACCP Friendly


