- 40 mm Shaft, 101.5 mm Bolt Hole Spacing, Contact Seals, Setscrew Locking, Non-Relubricatable, Stainless Steel Insert
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Housing Height | 130 mm |
| Bolt Size | M12 |
| Flange Type | 4-Bolt Flange |
| Housing Width | 39 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Composite |
| Bearing Insert | RRH40BRR |
| Insert Type | Stainless Steel Insert |
| Outer Ring Size | 208 |
| Bolt Hole Spacing | 101.5 mm |
| Seal Type | Contact Seals |
| Overall Width | 54.2 mm |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| End Type | Open End |
| Flange Thickness | 17 mm |
| Flange Style | 4-Bolt |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Lubrication | Non-Relubricatable |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Shaft Dia. | 40 mm |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Flange |
| Length Through Bore | 49.2 mm |
| Dynamic Load Rating | 5550 lbf |
| Static Load Rating [Max] | 4270 lbf |
| Housing Length | 130 mm |
| Bolt Hole Size | 14 mm |
| Weight | 1.92 LB |
-
HACCP Friendly


