- Bracket FlangeBearing Unit
- 19.05 mm ID
- 65 mm Bearing Width
- Composite Housing Material
| Bearing Insert | RRZ1012BRR |
| Lubrication | Non-Relubricatable |
| Bolt Hole Size | 13/32 in |
| Type | Bearing Unit |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Short Bolt Hole Spacing | 7/8 in |
| Bracket Length | 2 9/16 in |
| Bearing Type | Ball Bearing |
| Flange Type | 3-Bolt Flange Braclet |
| Inch/Metric | Inch |
| Flange Thickness | 7/16 in |
| I.D. | 19.05 mm |
| Seal Type | Contact Seals, Contact |
| Overall Width | 1 5/16 in |
| Sealing | Rubber Flingers |
| Length Through Bore | 1.22 in |
| Static Load Rating [Max] | 1470 lbf |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 15/16 in |
| Shaft Dia. | 0.75 in |
| Center Line to Bolt Holes | 1 11/16 in |
| Housing Height | 2 9/16 in |
| Dynamic Load Rating | 2860 lbf |
| Housing Length | 4 11/32 in |
| Bolt Size | 3/8 in |
| Housing Material | Composite |
| Insert Type | ZMaRC® Coated Insert |
| End Type | Open End |
| Lubricant | Food Compatible Grease |
| Bore Type | Round Bore |
| Long Bolt Hole Spacing | 1 1/2 in |
| O.D. | 110 mm |
| Weight | 0.6 LB |
| EAN or UPC | 97741075510 |

