- Bracket FlangeBearing Unit
- 25.4 mm ID
- 70 mm Bearing Width
- Composite Housing Material
| Dynamic Load Rating | 2520 lbf |
| Housing Material | Composite |
| I.D. | 25.4 mm |
| Bracket Length | 2 3/4 in |
| Flange Thickness | 1/2 in |
| Lubricant | Food Compatible Grease |
| Long Bolt Hole Spacing | 1 5/8 in |
| Housing Length | 4 3/4 in |
| Overall Width | 1 7/16 in |
| O.D. | 121 mm |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| End Type | Open End |
| Housing Width | 1 in |
| Insert Type | Stainless Steel Insert |
| Center Line to Bolt Holes | 1 13/16 in |
| Bolt Size | 3/8 in |
| Bore Type | Round Bore |
| Length Through Bore | 1.343 in |
| Sealing | Rubber Flingers |
| Housing Height | 2 3/4 in |
| Bearing Insert | RRH1100BRR |
| Seal Type | Contact Seals, Contact |
| Lubrication | Relubricatable |
| Flange Type | 3-Bolt Flange Braclet |
| Type | Bearing Unit |
| Short Bolt Hole Spacing | 1 1/8 in |
| Static Load Rating [Max] | 1750 lbf |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 13/32 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Bearing Type | Ball Bearing |
| Weight | 0.75 LB |
| EAN or UPC | 97741079303 |

