- Bracket FlangeBearing Unit
- 28.575 mm ID
- 83 mm Bearing Width
- Composite Housing Material
| Short Bolt Hole Spacing | 1 1/4 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Type | Bearing Unit |
| Sealing | Rubber Flingers |
| Length Through Bore | 1.5 in |
| Shaft Dia. | 1.125 in |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| O.D. | 139 mm |
| Static Load Rating [Max] | 2520 lbf |
| Dynamic Load Rating | 4380 lbf |
| Flange Thickness | 1/2 in |
| Insert Type | ZMaRC® Coated Insert |
| Housing Length | 5 7/16 in |
| Bracket Length | 3 1/4 in |
| Overall Width | 1 35/64 in |
| Bolt Size | 3/8 in |
| Seal Type | Contact Seals, Contact |
| Long Bolt Hole Spacing | 1 7/8 in |
| Bearing Insert | RRZ1102BRR |
| Center Line to Bolt Holes | 2 1/16 in |
| Housing Width | 1 1/16 in |
| Lubricant | Food Compatible Grease |
| End Type | Open End |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Housing Material | Composite |
| Flange Type | 3-Bolt Flange Braclet |
| Housing Height | 3 1/4 in |
| I.D. | 28.575 mm |
| Lubrication | Non-Relubricatable |
| Bolt Hole Size | 13/32 in |
| Weight | 1.1 LB |
| EAN or UPC | 97741085069 |

