- 3-Bolt Flange Bracket for 1 1/4" Shaft
- Corrosion Resistant-Duty
- Composite Housing
- Setscrew Locking Collar
- Regreasable
| Housing Length | 5 7/16 in |
| Inch/Metric | Inch |
| Length Through Bore | 1.5 in |
| Dynamic Load Rating | 4380 lbf |
| Static Load Rating [Max] | 2520 lbf |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Center Line to Bolt Holes | 2.0625 in |
| Seal Type | Contact Seals |
| Bolt Hole Size | 13/32 in |
| Shaft Dia. | 1.25 in |
| Bearing Insert | RRZ104BRR2 |
| Housing Height | 3 1/4 in |
| Bolt Size | 3/8 in |
| Lubrication | Relubricatable |
| Short Bolt Hole Spacing | 1 1/4 in |
| Long Bolt Hole Spacing | 1 7/8 in |
| Housing Material | Composite |
| Insert Type | ZMaRC® Coated Insert |
| Bracket Length | 3 1/4 in |
| Overall Width | 1 35/64 in |
| Flange Type | 3-Bolt Flange Braclet |
| Bearing Type | Ball Bearing |
| Housing Width | 1 1/16 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Flange Thickness | 0.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 97741082846 |

