- Bracket FlangeBearing Unit
- 34.93 mm ID
- 97 mm Bearing Width
- Composite Housing Material
| Center Line to Bolt Holes | 2.375 in |
| Length Through Bore | 1.688 in |
| Shaft Dia. | 1.375 in |
| Type | Bearing Unit |
| Inch/Metric | Inch |
| Long Bolt Hole Spacing | 2 in |
| Housing Height | 3 13/16 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Overall Width | 1 13/16 in |
| Bolt Hole Size | 17/32 in |
| Housing Material | Composite |
| Bore Type | Round Bore |
| Flange Type | 3-Bolt Flange Braclet |
| O.D. | 158 mm |
| Bearing Insert | RRH1106BRR |
| Dynamic Load Rating | 4560 lbf |
| I.D. | 34.93 mm |
| Flange Thickness | 0.5625 in |
| Sealing | Rubber Flingers |
| Housing Width | 1 7/32 in |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 3440 lbf |
| End Type | Open End |
| Lubricant | Food Compatible Grease |
| Lubrication | Non-Relubricatable |
| Bracket Length | 3 13/16 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| Bolt Size | 1/2 in |
| Housing Length | 6 3/16 in |
| Seal Type | Contact Seals, Contact |
| Insert Type | Stainless Steel Insert |
| Bearing Type | Ball Bearing |
| Weight | 1.4 LB |
| EAN or UPC | 97741085090 |

