- 3-Bolt Flange Bracket for 1 7/16" Shaft
- Corrosion Resistant-Duty
- Composite Housing
- Setscrew Locking Collar
- Regreasable
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Flange Type | 3-Bolt Flange Braclet |
| Dynamic Load Rating | 4560 lbf |
| Bolt Size | 1/2 in |
| Bracket Length | 3 13/16 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bearing Insert | RRH1107BRR |
| Center Line to Bolt Holes | 2.375 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Composite |
| Length Through Bore | 1.688 in |
| Housing Length | 6 3/16 in |
| Flange Thickness | 0.5625 in |
| Bearing Type | Ball Bearing |
| Housing Height | 3 13/16 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| Overall Width | 1 13/16 in |
| Long Bolt Hole Spacing | 2 in |
| Bolt Hole Size | 17/32 in |
| Housing Width | 1 7/32 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Shaft Dia. | 1.4375 in |
| Insert Type | Stainless Steel Insert |
| Static Load Rating [Max] | 3440 lbf |
| Weight | 1.34 LB |
| EAN or UPC | 97741082877 |

