- Bracket FlangeBearing Unit
- 38.1 mm ID
- 108 mm Bearing Width
- Composite Housing Material
| Bracket Length | 4 1/4 in |
| Length Through Bore | 1.938 in |
| I.D. | 38.1 mm |
| Dynamic Load Rating | 5550 lbf |
| Shaft Dia. | 1.5 in |
| O.D. | 170 mm |
| Short Bolt Hole Spacing | 1 3/8 in |
| Type | Bearing Unit |
| Housing Width | 1 1/4 in |
| Bolt Hole Size | 17/32 in |
| Bolt Size | 1/2 in |
| Center Line to Bolt Holes | 2 9/16 in |
| Bearing Insert | RRH1108BRR |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Seal Type | Contact Seals, Contact |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 4270 lbf |
| Bore Type | Round Bore |
| Flange Type | 3-Bolt Flange Braclet |
| Housing Height | 4 1/4 in |
| Lubricant | Food Compatible Grease |
| Lubrication | Non-Relubricatable |
| Insert Type | Stainless Steel Insert |
| Inch/Metric | Inch |
| Housing Material | Composite |
| End Type | Open End |
| Overall Width | 2 1/64 in |
| Housing Length | 6 11/16 in |
| Flange Thickness | 9/16 in |
| Sealing | Rubber Flingers |
| Bearing Type | Ball Bearing |
| Long Bolt Hole Spacing | 2 1/4 in |
| Weight | 1.9 LB |
| EAN or UPC | 97741085151 |

