- 3-Bolt Flange Bracket for 20 mm Shaft
- Corrosion Resistant-Duty
- Composite Housing
- Setscrew Locking Collar
- Non-Relubricatable
| Center Line to Bolt Holes | 42.9 mm |
| Housing Length | 110.3 mm |
| Static Load Rating [Max] | 1470 lbf |
| Shaft Dia. | 20 mm |
| Length Through Bore | 31 mm |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Height | 65.1 mm |
| Long Bolt Hole Spacing | 38.1 mm |
| Bolt Hole Size | 10.3 mm |
| Housing Material | Composite |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Short Bolt Hole Spacing | 22.2 mm |
| Bearing Insert | RRZ20BRR |
| Flange Thickness | 11.1 mm |
| Bolt Size | 3/8 in |
| Lubrication | Non-Relubricatable |
| Flange Type | 3-Bolt Flange Braclet |
| Housing Width | 23.8 mm |
| Bracket Length | 65.1 mm |
| Overall Width | 33.3 mm |
| Dynamic Load Rating | 2860 lbf |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Insert Type | ZMaRC® Coated Insert |
| Weight | 0.51 LB |
| EAN or UPC | 97741085175 |

