- Bracket FlangeBearing Unit
- 25 mm ID
- 70 mm Bearing Width
- Composite Housing Material
| Insert Type | ZMaRC® Coated Insert |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 34.1 mm |
| Housing Height | 69.9 mm |
| Overall Width | 36.5 mm |
| Short Bolt Hole Spacing | 28.6 mm |
| Long Bolt Hole Spacing | 41.3 mm |
| Type | Bearing Unit |
| Flange Thickness | 12.7 mm |
| Bolt Size | 3/8 in |
| Static Load Rating [Max] | 1750 lbf |
| Inch/Metric | Metric |
| O.D. | 121 mm |
| I.D. | 25 mm |
| Seal Type | Contact Seals, Contact |
| Bearing Type | Ball Bearing |
| Sealing | Rubber Flingers |
| Lubrication | Non-Relubricatable |
| Housing Material | Composite |
| Bore Type | Round Bore |
| End Type | Open End |
| Housing Width | 25.4 mm |
| Dynamic Load Rating | 3150 lbf |
| Flange Type | 3-Bolt Flange Braclet |
| Lubricant | Food Compatible Grease |
| Center Line to Bolt Holes | 46 mm |
| Bolt Hole Size | 10.3 mm |
| Bearing Insert | RRZ25BRR |
| Bracket Length | 69.9 mm |
| Housing Length | 120.7 mm |
| Shaft Dia. | 25 mm |
| Weight | 0.7 LB |
| EAN or UPC | 97741078290 |

