- Single Row Radial Bearing
- 0.7505" ID x 1.7805" OD x 0.610" Wide
- Double Sealed
- Standard Precision
- Normal Clearance
| Enclosure | Double Sealed |
| Width | 0.610 in |
| Precision | Standard |
| Seal Material | Rubber |
| Preload Level | None |
| Locking Device | No Locking Device |
| icNumber | 7700918 |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Inch/Metric | Inch Bore |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Lubricant | Polyurea Base |
| Capacity | Standard Capacity |
| Outer Ring Width | 0.61 in |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Ball Material | Steel |
| Origin | Conveyor Bearings |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| O.D. | 1.7805 in |
| Cage Type | Metal |
| I.D. | 0.7505 in |
| Weight | 0.243 LB |
| EAN or UPC | 97741019729 |

