There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101501388
each
Pillow Block Bearing Unit
19.05 mm ID
32 mm Bearing Width
Composite Housing Material
description
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible polyamide composite housing with embedded steel coils
Filled polyurethane base
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Stainless steel bolt hole insert
USDA approved, H1 synthetic grease for internal lubrication
Pillow Block Type
Thru-Bolt
Static Load Rating [Max]
1,470.00 lbf
Base Height
5/8 in
Overall Width
1 1/4 in
O.D.
126.0000 mm
Bolt Hole Spacing Range [Min]
3 19/32 in
Lubricant
Food Compatible Grease
Base Length
4 31/32 in
Bearing Type
Ball Bearing
Bolt Size
3/8 in
Base Width
1 1/4 in
Bore Type
Round Bore
Type
Bearing Unit
Lubrication
Relubricatable
Bolt Hole Width
29/64 in
Locking Device
Setscrew Locking Collar
End Type
Open End
I.D.
19.05 mm
Insert Type
ZMaRC® Coated Insert
Bolt Hole Spacing Range [Max]
4 in
Bolt Holes
2
Series
Marathon® Series
Sealing
Rubber Flingers
Bolt Hole Length
21/32 in
Shaft Dia.
0.75 in
Inch/Metric
Inch Bore
Housing Construction
1 Piece
Bearing Design
Non-Expansion
Housing Height
2 1/2 in
Mounted Unit Duty
Corrosion Resistant-Duty
Seal Type
Contact Seals
Bearing Insert
RRZ1012BRR
Outer Ring Size
204
Dynamic Load Rating
2,860.00 lbf
Bolt Hole Spacing
3 51/64 in
Housing Material
Composite
Weight
0.672 LB
EAN or UPC
97741065658
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back