There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible polyamide composite housing with embedded steel coils
Filled polyurethane base
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Stainless steel bolt hole insert
USDA approved, H1 synthetic grease for internal lubrication
Housing Construction
1 Piece
Bolt Size
3/8 in
Shaft Dia.
1 in
Sealing
Rubber Flingers
Series
Marathon® Series
Seal Type
Contact Seals
Bearing Type
Ball Bearing
Bearing Insert
RRH1100BRR
Bolt Hole Spacing Range [Min]
3 29/32 in
Bolt Hole Spacing Range [Max]
4 11/32 in
Outer Ring Size
205
Dynamic Load Rating
2,520.00 lbf
Static Load Rating [Max]
1,750.00 lbf
Bore Type
Round Bore
I.D.
25.4 mm
Base Length
5 9/32 in
Locking Device
Setscrew Locking Collar
Base Width
1 1/4 in
End Type
Open End
Base Height
5/8 in
Bolt Hole Length
21/32 in
Bolt Hole Spacing
4 1/8 in
Pillow Block Type
Thru-Bolt
Bolt Hole Width
29/64 in
Mounted Unit Duty
Corrosion Resistant-Duty
Type
Bearing Unit
Bearing Design
Non-Expansion
Insert Type
Stainless Steel Insert
Overall Width
1 1/4 in
Lubricant
Food Compatible Grease
Housing Height
2 25/32 in
Inch/Metric
Inch Bore
Lubrication
Relubricatable
O.D.
134.0000 mm
Housing Material
Composite
Bolt Holes
2
Weight
0.757 LB
EAN or UPC
97741062220
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back