- Pillow Block Bearing Unit
- 20 mm ID
- 32 mm Bearing Width
- Composite Housing Material
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
- Stainless steel bolt hole insert
- USDA approved, H1 synthetic grease for internal lubrication
| Bearing Insert | RRZ20BRR |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 20.0000 mm |
| I.D. | 20 mm |
| Base Width | 32 mm |
| Lubrication | Non-Relubricatable |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Inch/Metric | Metric |
| Housing Height | 64 mm |
| Sealing | Rubber Flingers |
| Outer Ring Size | 204 |
| Dynamic Load Rating | 2,860.00 lbf |
| Bolt Size | M10 |
| Bolt Hole Spacing Range [Min] | 91.5000 mm |
| Bore Type | Round Bore |
| Insert Type | ZMaRC® Coated Insert |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Type | Bearing Unit |
| Base Length | 126 mm |
| Bolt Hole Length | 17 mm |
| O.D. | 126.0000 mm |
| Static Load Rating [Max] | 1,470.00 lbf |
| Base Height | 16 mm |
| Bolt Hole Width | 11.5 mm |
| Lubricant | Food Compatible Grease |
| Bearing Type | Ball Bearing |
| Housing Material | Composite |
| Bolt Hole Spacing Range [Max] | 101.5000 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Series | Marathon® Series |
| End Type | Open End |
| Overall Width | 32 mm |
| Bolt Hole Spacing | 96.5 mm |
| Weight | 0.56 LB |
| EAN or UPC | 97741062695 |
-
HACCP Friendly


