- Corrosion-Resistant Pillow Block
- 25 mm Shaft
- 36.5 mm Base to Center
- 99.5 - 110.5 mm Bolt Hole Spacing
- Setscrew Locking Inner Ring
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
- Stainless steel bolt hole insert
compliances
- 0
| Overall Width | 32 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 105 mm |
| Inch/Metric | Metric Bore |
| Bolt Holes | 2 |
| Bolt Hole Length | 17 mm |
| Bolt Hole Spacing Range [Max] | 110.5000 mm |
| Bearing Insert | RRZ25BRR |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Seal Type | Contact Seals |
| Base Height | 16 mm |
| Bolt Size | M10 |
| Bolt Hole Width | 11.5 mm |
| Shaft Dia. | 25 mm |
| Insert Type | ZMaRC® Coated Insert |
| Bolt Hole Spacing Range [Min] | 99.5000 mm |
| Housing Height | 70.5 mm |
| Series | Marathon® Series |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 3150 lbf |
| Static Load Rating [Max] | 1750 lbf |
| Bearing Design | Non-Expansion |
| Housing Material | Composite |
| Base Width | 32 mm |
| Base Length | 134 mm |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 205 |
| Weight | 0.64 LB |
| EAN or UPC | 97741070782 |

