- Corrosion-Resistant Pillow Block
- 35 mm Shaft
- 47.6 mm Base to Center
- 119 - 133 mm Bolt Hole Spacing
- Setscrew Locking Inner Ring
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
- Stainless steel bolt hole insert
compliances
- 0
| Bolt Holes | 2 |
| Insert Type | ZMaRC® Coated Insert |
| Bolt Hole Length | 21 mm |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 3440 lbf |
| Bearing Insert | RRZ35BRR |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 126 mm |
| Housing Height | 93 mm |
| Base Height | 19 mm |
| Outer Ring Size | 207 |
| Bolt Hole Width | 14 mm |
| Overall Width | 45 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Series | Marathon® Series |
| Shaft Dia. | 35 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 133.0000 mm |
| Dynamic Load Rating | 5730 lbf |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Base Width | 45 mm |
| Bolt Hole Spacing Range [Min] | 119.0000 mm |
| Base Length | 164 mm |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Metric Bore |
| Housing Material | Composite |
| Bolt Size | M12 |
| Weight | 1.46 LB |
| EAN or UPC | 97741071000 |

