There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Bolt Holes
2
Outer Ring Size
205
Insert Type
ZMaRC® Coated Insert
Housing Construction
1 Piece
Housing Material
Composite
Sealing
Rubber Flingers
I.D.
25.4 mm
Housing Height
2 15/16 in
Bolt Hole Spacing
2 in
Inch/Metric
Inch Bore
Bearing Insert
RRZ1100BRR
Locking Device
Setscrew Locking Collar
Series
Marathon® Series
Bore Type
Round Bore
Bolt Hole Spacing Range [Max]
2 in
Base Width
1 7/16 in
Lubricant
Food Compatible Grease
Dynamic Load Rating
3,150.00 lbf
Shaft Dia.
1 in
Seal Type
Contact Seals
Bearing Type
Ball Bearing
Bearing Design
Non-Expansion
Type
Bearing Unit
Mounted Unit Duty
Corrosion Resistant-Duty
O.D.
83.0000 mm
End Type
Open End
Bolt Hole Spacing Range [Min]
2 in
Lubrication
Relubricatable
Base Length
3 1/4 in
Pillow Block Type
Tapped Base
Bolt Size
3/8-16
Static Load Rating [Max]
1,750.00 lbf
Base Height
N/A
Weight
0.847 LB
EAN or UPC
97741072366
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back