There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Dynamic Load Rating
4,380.00 lbf
Base Length
4 1/4 in
Bearing Insert
RRZ1103BRR
Bolt Size
7/16-14
End Type
Open End
Bearing Design
Non-Expansion
Series
Marathon® Series
Base Height
N/A
Housing Height
3 3/8 in
Base Width
1 5/8 in
O.D.
108.0000 mm
Bolt Hole Spacing
3 in
Bolt Holes
2
Sealing
Rubber Flingers
Pillow Block Type
Tapped Base
I.D.
30.16 mm
Outer Ring Size
206
Shaft Dia.
1.1875 in
Housing Material
Composite
Bore Type
Round Bore
Lubricant
Food Compatible Grease
Bolt Hole Spacing Range [Min]
3 in
Insert Type
ZMaRC® Coated Insert
Inch/Metric
Inch Bore
Type
Bearing Unit
Static Load Rating [Max]
2,520.00 lbf
Locking Device
Setscrew Locking Collar
Bolt Hole Spacing Range [Max]
3 in
Bearing Type
Ball Bearing
Mounted Unit Duty
Corrosion Resistant-Duty
Housing Construction
1 Piece
Seal Type
Contact Seals
Lubrication
Relubricatable
Weight
1.161 LB
EAN or UPC
97741072403
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back