The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Base Length
4 1/2 in
Housing Height
3 7/8 in
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Hole Spacing
3 1/4 in
Housing Construction
1 Piece
Locking Device
Setscrew Locking Collar
Type
Bearing Unit
Bolt Hole Spacing Range [Min]
3 1/4 in
Seal Type
Contact Seals
Series
Marathon® Series
Static Load Rating [Max]
3,440.00 lbf
Bolt Holes
2
Inch/Metric
Inch Bore
O.D.
114.0000 mm
Sealing
Rubber Flingers
Bearing Design
Non-Expansion
Bolt Hole Spacing Range [Max]
3 1/4 in
Insert Type
Stainless Steel Insert
Shaft Dia.
1.25 in
Lubricant
Food Compatible Grease
Bore Type
Round Bore
Lubrication
Relubricatable
Base Width
1 3/4 in
Pillow Block Type
Tapped Base
Bearing Insert
RRH1104BRR
Bolt Size
1/2-13
Outer Ring Size
207
Dynamic Load Rating
4,560.00 lbf
Housing Material
Composite
Base Height
N/A
Bearing Type
Ball Bearing
End Type
Open End
I.D.
31.75 mm
Weight
1.752 LB
EAN or UPC
97741072427
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back