There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Locking Device
Setscrew Locking Collar
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Holes
2
Lubricant
Food Compatible Grease
Base Height
N/A
Bearing Type
Ball Bearing
Type
Bearing Unit
Bolt Size
7/16-14
Pillow Block Type
Tapped Base
Outer Ring Size
206
Base Length
4 1/4 in
Bolt Hole Spacing
3 in
End Type
Open End
Bearing Insert
RRH104BRR2
Bolt Hole Spacing Range [Min]
3 in
Dynamic Load Rating
3,500.00 lbf
I.D.
31.75 mm
Bearing Design
Non-Expansion
Seal Type
Contact Seals
Shaft Dia.
1.25 in
Housing Height
3 3/8 in
Series
Marathon® Series
Bore Type
Round Bore
Insert Type
Stainless Steel Insert
Housing Material
Composite
Inch/Metric
Inch Bore
Lubrication
Non-Relubricatable
Sealing
Rubber Flingers
O.D.
108.0000 mm
Housing Construction
1 Piece
Base Width
1 5/8 in
Static Load Rating [Max]
2,520.00 lbf
Bolt Hole Spacing Range [Max]
3 in
Weight
1.113 LB
EAN or UPC
97741081832
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back